Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Stealth Charge & Sync USB 2.0 Type-C to Type-C Cable_ Up to 3A/60W_ 6f 38805

Stealth Charge & Sync USB 2.0 Type-C to Type-C Cable_ Up to 3A/60W_ 6f (Discontinued)

  • Mfr # 38805
  • Zoro # G1715545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38805
Zoro #
G1715545
UPC #
889028129586
Country of Origin
China

Description

Keep your cables under the radar with a simple design; and only a splash of color; using the Monoprice Stealth Charge and Sync USB Type-C® Cable. Capable of carrying up to 3 amps/60 watts of charging power; you can quickly charge your USB-C® enabled mobile devices and laptops. This cable supports the USB 2.0 specification and delivers up to 480Mbps of data bandwidth; allowing you to rapidly sync your photos; music; and other data. USB Type-C® and USB-C® are trademarks of USB Implementers Forum; Inc. Updated Jan 30; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.