Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Stereo 2.5mm M To 2Rca M Cable 15ft, Blck 5608

Stereo 2.5mm M To 2Rca M Cable 15ft, Blck (Discontinued)

  • Mfr # 5608
  • Zoro # G8788720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5608
Zoro #
G8788720
UPC #
844660056089
Country of Origin
China

Dimensions

Cable Length
15 ft
Conductor Size
22 AWG
Length
15 ft.

Details

Cable Type
Coaxial
Color
Black
Wire Gauge
22 AWG
Shielding
Shielded
Item
Stereo 2.5mm M To 2Rca M Cable 15ft,Blck
Connector Type
2.5mm Stereo Male to 2 RCA Male
Features
Gold-Plated Connectors, Corrosion-Free Connections
For Use With
Portable Audio Devices and Stereo Audio Equipment
Shielded / Unshielded
Shielded
Product Type
Audio Cable

Description

Stereo 2.5mm M To 2Rca M Cable 15ft,Blck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.