This item is Discontinued.

Monoprice Stereo M To 2Rca M 22AWG Cable 25 ft. 5609

Stereo M To 2Rca M 22AWG Cable 25 ft. (Discontinued)

  • Mfr # 5609
  • Zoro # G8788757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5609
Zoro #
G8788757
UPC #
844660056096
Country of Origin
China

Dimensions

Cable Length
25 ft
Conductor Size
22 AWG
Length
25 ft.

Details

Cable Type
Coaxial
Color
Black
Wire Gauge
22 AWG
Shielding
Shielded
Item
Stereo M To 2Rca M 22AWG Cable 25 ft.
Features
Gold-Plated Connectors, Corrosion-Free Connections
For Use With
Portable Audio Devices and Stereo Audio Equipment
Connector Type
2.5mm Stereo Male to 2 RCA Male
Shielded / Unshielded
Shielded
Product Type
Audio Cable

Description

25ft Premium 2.5mm Stereo Male to 2RCA Male 22AWG Cable (Gold Plated) - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.