Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice STITCH by Wireless Smart Door/Window Sensor; Works with Amazon Alexa a 33048

STITCH by Wireless Smart Door/Window Sensor; Works with Amazon Alexa a (Discontinued)

  • Mfr # 33048
  • Zoro # G2749698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33048
Zoro #
G2749698
UPC #
889028082041
Country of Origin
China

Description

Powered by STITCHTM; the Wireless Smart Window and Door Sensor provides simple 24/7 remote monitoring of your home and office entry points; directly from your AndroidTM or iOS® smartphone or tablet. Be the first to know. Send instant notifications directly to your smartphone whenever the door is opened or closed; giving you peace of mind; anytime; anywhere. 24/7 Remote Monitoring Instant Notifications Tampered Alert Easy Setup and STITCHTM Installation 24/7 Remote Monitoring: Tap into your mobile device to monitor the status of the entry points around your home or work place. You can also check the battery life of the sensor. Conveniently review the logs and detection history; in case you missed an alert. Instant Notifications: Be the first to know. Receive instant push notifications and send alerts directly to your mobile devices whenever a protected door or window is opened or closed. Tampered Alert: The built-in tamper switch provides additional security and sends an alert to you when the sensor is tampered with. Easy Setup and STITCH Installation: Download the free AndroidTM or iOS® STITCHTM app; add the device; pair with your home wireless network; and you're done! No hub or gateway is required! Enable scene control and include multiple devices to a preprogrammed group. Click a button above to download the app. Applications Mount the sensor to a door or window to detect when it is opened or closed and receive an instant notification directly to your mobile devices whenever there's a status change. The Simplified Smart Home The easy-to-use app makes scheduling common functions a breeze and works with other Smart Home sensors and devices. Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: User's Manual (Jul 13; 2018) STITCHTM and the STITCH logo are trademarks of Monoprice Inc. AmazonTM; Amazon AlexaTM; and all related logos are trademarks of Amazon.com; Inc. or its affiliates. Apple®; App Store®; and the "Download on the App Store" logo are trademarks of Apple Inc.; registered in the U.S. and other countries. GoogleTM; Google AssistantTM; AndroidTM; Google PlayTM; and the "Get It On Google Play" logo are trademarks of Google LLC. Cisco® and IOS® are registered trademarks or trademarks of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. Updated Feb 5; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.