Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice STITCH by Wireless Smart Home Starter 5-Piece Kit_ Works with Amazon A 36665

STITCH by Wireless Smart Home Starter 5-Piece Kit_ Works with Amazon A (Discontinued)

  • Mfr # 36665
  • Zoro # G2749716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36665
Zoro #
G2749716
UPC #
889028119136
Country of Origin
China

Description

The STITCHTM by Monoprice Wireless Smart Home Starter Kit (5-piece bundle) includes all the essential components to build a smarter home; hassle-free. The kit contains a Smart LED Dimmable Light Bulb; Smart Plug with Energy Monitoring; and three safety sensors (Door/Window Sensor; Motion & Vibration Sensor; and Water Sensor); all of which are compatible with AndroidTM and iOS® smartphones and tablets. No hub or gateway required! Smarter Ecosystem 24/7 Remote Monitoring Timer Controls Easy Setup and Installation Smarter Ecosystem: The STITCHTM ecosystem provides an all-in-one smart home experience and a platform to adapt and simplify your daily routines at home or even when you're out of town. Whether it's setting the comfort and lighting in your home or office; monitoring your security devices and safety sensors; or to control your appliances; STITCH offers a wide variety of smart devices and a modular approach to add to your smart home based on your preference and budget. STITCH by Monoprice is a one-stop-shop that provides a wide selection of smart devices for energy management; power; lighting; security devices; and safety sensors for a smart home that's all powered by one free app. 24/7 Remote Monitoring: Tap into your mobile device to control your room lights or switch your appliances and electronics on or off; whether at home or on the road. Security sensors provide instant notifications directly to your smartphone or tablet whenever your door or window opens or closes and provides an alert whenever motion; vibration; or water is detected. Include your devices in a scene or group them by rooms or device types to respond to programmed conditions; such as to switch on the lights whenever the door is opened or when motion is detected. Timer Controls: The scheduling feature allows you to set a timer or schedule to turn your lights and appliances on or off at particular times of the day; simplifying your daily routines and allowing you to save energy and keep your home looking occupied when you are away. Easy Setup and Installation: Download the free AndroidTM or iOS® STITCHTM app; add the device; pair with your home wireless network; and you're done! No hub or gateway is required! Enable scene control and include multiple devices to a preprogrammed group to operate in conjunction with other STITCH devices. The smart bulb; plug; and door sensor are compatible with Amazon AlexaTM and Google AssistantTM voice control; further simplifying setup and operation. Click a button above to download the app. The 7-watt (50-watt equivalent) smart bulb fits into a standard light fixture and enables remote control and monitoring of your lights. Adjust the brightness of your room to your desired comfort any time or schedule it to turn on or off at specific time. Amazon AlexaTM and Google AssistantTM voice-control are supported. Works with Google AssistantTM and Amazon AlexaTM The Smart LED Light Bulb seamlessly fits into STITCHTM app ecosystems. Plug your Smart Plug i

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.