This item is Discontinued.

Monoprice STITCH by Wireless Smart Outdoor Weather-Resistant Dual Socket_ Remote 35556

STITCH by Wireless Smart Outdoor Weather-Resistant Dual Socket_ Remote (Discontinued)

  • Mfr # 35556
  • Zoro # G2749628
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35556
Zoro #
G2749628
UPC #
889028107669
Country of Origin
China

Description

Powered by STITCHTM; this Wireless Smart Outdoor Plug is ETL approved and provides simple 24/7 remote monitoring and control for outdoor devices using your iOS® or AndroidTM smartphone or tablet. Setup is as easy as 1-2-3. It communicates using your local wireless network; so you won't need any separate mesh networks; hubs; or controllers. The free STITCH app provides an all-in-one experience connecting all devices for a smarter connected home saving you money; energy; and time without the hassle of navigating through countless applications. In addition to direct control; you can create a schedule to turn your devices on or off at specific times or under specific conditions in conjunction with other STITCH devices. Amazon AlexaTM and GoogleTM Home voice control are supported. No hub required! 24/7 Remote Monitoring Timer Controls Weather Resistant Easy Setup and STITCHTM Installation 24/7 Remote Monitoring: Tap into your mobile device to monitor and control your room lights directly from your smartphone and or tablet from anywhere in the world; at any time. Gain peace of mind by knowing whether your lights are on or off. Timer Controls: The scheduling feature allows you to set a timer or schedule to turn your lights on or off or dim at particular times of the day; allowing you to save energy and keep your home looking occupied when you are away. Weather Resistant: The rugged and durable housing is IP44 rated; meaning that it is able to withstand splashing water; making it suitable for both indoor and outdoor applications. It is perfect for outdoor lighting; fountains and other outdoor appliances. Easy Setup and STITCHTM Installation: Download the free Android¡Ëa or iOS¡Ëc STITCHTM app; add the device; pair it with your home wireless network; and you're done! No hub or gateway is required! Enable scene control and include multiple devices to a preprogrammed group to operate in conjunction with other STITCH devices. It is compatible with Amazon AlexaTM voice control; further simplifying setup and operation. Click a button above to download the app. The Simplified Smart Home The easy-to-use app makes scheduling common functions a breeze and works with other Smart Home sensors and devices. Support Files: User's Manual (Dec 12; 2018) STITCHTM and the STITCH logo are trademarks of Monoprice Inc. GoogleTM; AndroidTM; Google PlayTM; and the "Get It On Google Play" logo are trademarks of Google LLC. Apple®; App Store®; and the "Download on the App Store" logo are trademarks of Apple Inc.; registered in the U.S. and other countries. Cisco® and IOS® are registered trademarks or trademarks of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. Wi-FiTM is a registered trademark of Wi-Fi Alliance. AmazonTM; Amazon AlexaTM; and all related logos are trademarks of Amazon.com; Inc. or its affiliates. Updated Feb 5; 2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.