This item is Discontinued.

Monoprice STITCH by Wireless Smart Plug Mini with Energy Monitoring & Reporting; 35512

STITCH by Wireless Smart Plug Mini with Energy Monitoring & Reporting; (Discontinued)

  • Mfr # 35512
  • Zoro # G2749829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35512
Zoro #
G2749829
UPC #
889028107133
Country of Origin
China

Description

Powered by STITCHTM; the Wireless Smart Mini Plug provides simple 24/7 remote monitoring and control of your home and office appliances and electronics directly from your AndroidTM or iOS® smartphone or tablet. Setup is as easy as 1-2-3. The sensor communicates with your phone through your local wireless network; so you won't need any separate mesh network; hubs; or controllers. Control the on/off status of your outlet; monitor the energy usage; and gain overload protection to protect your appliances. Create a schedule to simplify your daily routine with automatic on and off switching. The free STITCH app provides an all-in-one experience; connecting all devices for a smarter connected home; saving you money; energy; and time without the hassle of navigating through countless applications. Amazon AlexaTM and GoogleTM Home voice control are supported. No hub required! 24/7 Remote Monitoring Timer Controls Energy Monitoring Easy Setup and STITCHTM Installation 24/7 Remote Monitoring: Monitor and control your appliances and devices directly from your smartphone or tablet from anywhere in the world; at anytime. Timer Controls: The scheduling feature allows you to set a timer or schedule to turn your devices on or off at particular times of the day; allowing you to save energy and keeping your home looking occupied when you are away. The plug supports up to 1250 watts/10 amps. Energy Monitoring: Monitor your devices with daily and monthly kilowatt-hour totals with real-time current; power; and voltage readings using the free STITCHTM app. Easy Setup and STITCHTM Installation: Download the free AndroidTM or iOS® STITCHTM app; add the device; pair it with your home wireless network; and you're done! No hub or gateway is required! Click a button above to download the app. Applications Set a timer or schedule to turn your devices on or off at particular times of the day; allowing you to save energy and keeping your home looking occupied when you are away. The Simplified Smart Home The easy-to-use STITCHTM app makes scheduling common functions a breeze; while the energy monitoring feature allows you to save time; energy; and money. Works with Amazon AlexaTM and Google AssistantTM This Smart Plug seamlessly fits into STITCHTM Smart Home ecosystems. Take Control of Your Home Use this Smart Plug to schedule your lights or small appliances to turn on or off at particular times of the day or under specific conditions. Support Files: User's Manual (Nov 27; 2018) Quick Start Guide (Aug 20; 2018) STITCHTM and the STITCH logo are trademarks of Monoprice Inc. AndroidTM; Google AssistantTM; Google PlayTM; and the "Get It On Google Play" logo are trademarks of Google LLC. Apple®; App Store®; and the "Download on the App Store" logo are trademarks of Apple Inc.; registered in the U.S. and other countries. Cisco® and IOS® are registered trademarks or trademarks of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. Wi-Fi® is a registered trademark of Wi-Fi Alliance. AmazonTM; Amazon AlexaTM; Amazon EchoTM; Echo Tap®; Echo Dot®; and all related logos are trademarks of Amazon.com; Inc. or its affiliates. Updated Feb 5; 2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.