Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STP Cable, 500MHz, 24AWG, Blue, 5ft

  • Mfr # 5900

  • Zoro # G3008391


product price: $6.39
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Length - Patch Cord
5.0 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5900
Zoro #
G3008391
UPC #
00844660059004
Country of Origin
Viet Nam

Dimensions

Length - Patch Cord
5.0 ft
Length
5 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
5 ft
Cable Diameter
6.2 mm

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
10 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Performance Category
6A
Category Type
6A
Wire Gauge
24 AWG
Jacket Material
PVC
Jacket Color
Blue
Color
Blue
Shielded
Shielded
Fire Rating - Data Cable
Commercial
NEC Article and Type
800 CMG
Boot Type
Booted
Category - Data Cable
6A
Plenum Rated
No
Shielding
Shielded STP
Item - Data Cable
Voice and Data Patch Cord
Jacket Material - Wire and Cable
PVC
Connector Type
RJ45 - 8P8C
Conductor Gauge
26 AWG
Maximum Impedance
87.6 ohm
Maximum Frequency
500 MHz
End 1 Boot Type
Snagless
Fire Rating
Commercial
End 2 Boot Type
Snagless
Insulation Material
Polyethylene

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Blue, Overall Length 5 ft, Performance Category 6A, Shielded Shielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 10 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 500 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.