This item is Discontinued.

Monoprice Strata Home by 1800W Portable Induction Cooktop 18734

Strata Home by 1800W Portable Induction Cooktop (Discontinued)

  • Mfr # 18734
  • Zoro # G2018575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18734
Zoro #
G2018575
UPC #
889028046944
Country of Origin
China

Description

Quickly and safely cook food almost anywhere using the Strata Home Induction Cooker! Unlike ordinary stoves; which use either open flame or a super heated metal element; an induction cooker creates a powerful magnetic field; which interacts with ferrous-based cookware to cause the cookwear itself to generate the heat. This makes it safe for use in motels; dorm rooms; or anywhere you have access to an AC outlet. The induction cooker is compatible with cast iron; stainless steel; steel; and enamled iron cookwear. High Performance Timer Auto Shut Off High Performance: With adjustable power from 200 to 1800 watts; this cooker is capable of heating ferrous-based cookware to temperatures as high as 460°F. Timer: In a hurry or need something to remind you when your food is done? No problem! Our induction cooker is equipped with a built-in timer that is adjustable to up to 4 hours in 1 minute increments. Auto Shut Off: The auto-pan detection circuit will shut off the unit automatically after 60 seconds if no cookware is present. Ferrous-based Cookware Required Steel | Cast Iron | Enameled Iron | Stainless Steel A magnet is included for testing the suitability of cookware. As long as the magnet sticks to the bottom of the cookware; it is compatible with this cooktop and you are ready to start induction cooking! Flat bottom & 4.7" ~ 10.2" in diameter Features Eight power settings from 200 to 1800 watts Eight temperature settings from 140° to 460°F One-button push instantly sets the power/temperature to maximum Adjustable timer from 0 minutes to 4 hours in 1 minute increments Compatible with steel; cast iron; enameled iron; and stainless steel cookware Compatible with cookware with a flat bottom and measuring between 4.7" ~ 10.2" (12 ~ 26 cm) in diameter Auto-pan detection circuitry automatically shuts down the cooker if no cookware is detected for 60 seconds Includes a child safety lock feature What's in the box 1x 1800-watt portable induction cooktop 1x Magnet for testing cookware suitability 1x User's manual Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.