This item is Discontinued.

Monoprice Strata Home by Smart Sous Vide Precision Cooker_ 1100 Watts_ IPX7_ Pow 36739

Strata Home by Smart Sous Vide Precision Cooker_ 1100 Watts_ IPX7_ Pow (Discontinued)

  • Mfr # 36739
  • Zoro # G2741340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36739
Zoro #
G2741340
UPC #
889028119891
Country of Origin
China

Description

This Smart Sous Vide precision cooker features a touch panel and wireless connectivity. It prepares food in a water bath to perfection with 1100 watts of power and at temperatures up to 203°F. It heats and circulates water faster and retains more nutrients; resulting in juicier and more tender food. The IPx7 protection rating makes it safer for use than ordinary immersion cookers in that it can withstand an accidental drop into the water bath without fear of electric shock or damage to the cooker. As part of Monoprice's STITCHTM Smart Home ecosystem; you can use the free AndroidTM or iOS® app to remotely schedule cooking and adjust the temperature; from anywhere; at any time. Powered by the STITCHTM app; the Smart Sous Vide can be added to the whole-home smart ecosystem; which allows for remote scheduling and temperature setting. from anywhere; at any time. Click a button above to download the app. Support Files: User's Manual (Apr 22; 2019) Strata HomeTM; the Strata Home logo; STITCHTM; and the STITCH logo are trademarks of Monoprice Inc. GoogleTM; AndroidTM; Google PlayTM; and the "Get It On Google Play" logo are trademarks of Google LLC. Apple®; App Store®; and the "Download on the App Store" logo are trademarks of Apple Inc.; registered in the U.S. and other countries. Cisco® and IOS® are registered trademarks or trademarks of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. Updated Feb 5; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.