Shop MONOPRICE
See all product information
Create Account
Super Mini-phone/VGA Video Cable
- Mfr # 5363
- Zoro # G414875420
product price:Â
$
56.99
/ea
Key Features
Cable Length
75 ft, 1.83 ft
Cable Type
Mini-phone/VGA
Features
Corrosion-free
Connector Type on Second End
Mini-phone Stereo Audio - Male, HD-15 - Male
Connector Plating
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5363
- Zoro #
- G414875420
- UPC #
- 844660053637
- Country of Origin
- China
Dimensions
- Cable Length
- 75 ft, 1.83 ft
Details
- Item
- A/V Cable
- Cable Type
- Mini-phone/VGA
- Features
- Corrosion-free
- Connector Type on Second End
- Mini-phone Stereo Audio - Male, HD-15 - Male
- Connector Plating
- Gold
- Device Supported
- Monitor, Video Device, TV
- Connector on First End Details
- (1) Mini-phone Stereo Audio - Male, (1) 15-pin HD-15 - Male
- Shielding
- Yes
- Connector on Second End Details
- (1) 15-pin HD-15 - Male, (1) Mini-phone Stereo Audio - Male
- Connector Type on First End
- Mini-phone Stereo Audio - Male, HD-15 - Male
- Connection A
- 1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male
- Connection B
- 1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.