(SVGAMM10AX) Connector Cable
- Mfr # SVGAMM10-AX
- Zoro # G0106682
product price:Â
$
13.55
/ea
Key Features
Cable Length
10 ft
Cable Type
SVGA
Features
Braided, EMI/RF Protection, Heavy Duty, Double Shielded, Corrosion-free, Ferrite Core
Connector Type
D-sub VGA - Male; D-sub VGA - Male
Shielding Material
Aluminum Mylar Foil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SVGAMM10-AX
- Zoro #
- G0106682
- UPC #
- 841280198311
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 10 ft
Details
- Item
- Video Cable
- Cable Type
- SVGA
- Features
- Braided, EMI/RF Protection, Heavy Duty, Double Shielded, Corrosion-free, Ferrite Core
- Connector Type
- D-sub VGA - Male; D-sub VGA - Male
- Shielding Material
- Aluminum Mylar Foil
- Jacket Material
- Polyvinyl Chloride (PVC)
- Max. Resolution - Splitters
- 800 x 600
- For Use With
- Monitor
- Connector Plating
- Gold
- Shielded
- Yes
- Connector Gender on Second End
- Male
- Connector Gender on First End
- Male
- Connection B
- 1 x 15-pin D-sub VGA - Male
- Connection A
- 1 x 15-pin D-sub VGA - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.