Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Super Vga M/F Cable 100 ft. 3591

Super Vga M/F Cable 100 ft. (Discontinued)

  • Mfr # 3591
  • Zoro # G8786900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3591
Zoro #
G8786900
UPC #
844660035916
Country of Origin
China

Dimensions

Cable Length
100 ft
Length
100 ft.

Details

Item
Super Vga M/F Cable 100 ft.
Cable Type
VGA
Features
The Connectors and Pins are Gold Plated for Smooth, Corrosion-Free Connections
Connector Type
Male to Female
Shielding
Dual Shielded
Standards
CL2
Shielded / Unshielded
Shielded
Jacket Type
CL2
Product Type
Video Cable

Description

100ft Super VGA M/F CL2 Rated (For In-Wall Installation) Cable w/ Ferrites (Gold Plated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.