
Super VGA Video Cable
Mfr # 3621
Zoro # G014874755
product price:Â $19.69
/eaKey Features
Cable Length
25 ft
Cable Type
VGA
Features
Corrosion-free
Connector Plating
Gold
Device Supported
Video Device, Monitor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3621
Zoro #
G014874755
UPC #
844660036210
Country of Origin
China
Dimensions
Cable Length
25 ft
Details
Item
Video Cable
Cable Type
VGA
Features
Corrosion-free
Connector Plating
Gold
Device Supported
Video Device, Monitor
Connector on Second End Details
(1) 15-pin HD-15 - Male
Connector Type on First End
HD-15 - Male
Shielding
Yes
Connector Type on Second End
HD-15 - Male
Connector on First End Details
(1) 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male
Connection B
1 x 15-pin HD-15 - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.