
SVGA/VGA 30/32AWG M/F MTR CABLE 25FT
Mfr # 6373
Zoro # G714875779
product price: $14.49
/eaKey Features
Cable Length
25 ft
Cable Type
VGA
Features
Ferrite Bead
Conductor Material
Copper
Device Supported
Video Device, Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6373
Zoro #
G714875779
UPC #
844660063735
Country of Origin
China
Dimensions
Cable Length
25 ft
Details
Item
Video Cable
Cable Type
VGA
Features
Ferrite Bead
Conductor Material
Copper
Device Supported
Video Device, Monitor
Connector Type on First End
DB-15 Video - Male
Connector Type on Second End
DB-15 Video - Female
Connector on Second End Details
(1) 15-pin DB-15 Video - Female
Connector on First End Details
(1) 15-pin DB-15 Video - Male
Connector Plating
Gold
Connection B
1 x 15-pin DB-15 Video - Female
Connection A
1 x 15-pin DB-15 Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.