Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch Series HDMI USB 3.5mm Audio Combo Cable for KVM Switches 10ft

  • Mfr # 36649

  • Zoro # G1718248


product price: $10.19
/ea

Key Features

Cable Type
HDMI/USB/Audio
Device Supported
KVM Switch
Cable Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36649
Zoro #
G1718248
UPC #
889028118986
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
Audio/Video/Data Transfer Cable
Cable Type
HDMI/USB/Audio
Device Supported
KVM Switch

Description

This Monoprice Switch Series HDMI® USB 3.5mm Audio Combo Cable for KVM Switches is the easiest way to connect all your computers and servers to your KVM switches. It provides image clarity for high resolution applications; as well as USB and audio connections. The cables add great performance; high quality; and reliability to KVM applications. Features: Dual head HDMI® to HDMI combo cable Fully compatible with the HDMI 2.0 standard Supports video resolutions up to 4K@60Hz Supports High Dynamic Range (HDR) Full YUV 4:4:4 chroma sampling at 4K Supports 3.5mm audio Supports USB for keyboard and mouse Lifetime Monoprice warranty HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. Updated Apr 22; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.