This item is Discontinued.

Monoprice Switch Series HDMI USB Combo Cable for KVM Switches 1.5ft 36642

Switch Series HDMI USB Combo Cable for KVM Switches 1.5ft (Discontinued)

  • Mfr # 36642
  • Zoro # G1715597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36642
Zoro #
G1715597
UPC #
889028118917
Country of Origin
China

Description

This Monoprice HDMI® USB Combo Cable for KVM Switches is the easiest way to connect all your computers and servers to your KVM switches. It provides image clarity for high resolution applications; as well as USB connections. The cables add great performance; high quality; and reliability to KVM applications. Features: Dual head HDMI® to HDMI combo cable Fully compatible with the HDMI 2.0 standard Supports video resolutions up to 4K@60Hz Supports High Dynamic Range (HDR) Full YUV 4:4:4 chroma sampling at 4K Supports USB for keyboard and mouse Lifetime Monoprice warranty HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. Updated Apr 22; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.