Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Swivel Wall Mount for Small 20, 42 In 5921

Swivel Wall Mount for Small 20, 42 In (Discontinued)

  • Mfr # 5921
  • Zoro # G8789280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5921
Zoro #
G8789280
UPC #
844660059219
Country of Origin
China

Details

Item
Swivel Wall Mount for Small 20,42 In
Color
Black
Features
Tilt, Cable Management, Articulating, Swivel
Material
Steel
Product Type
Mounting Bracket
Compatibility
Televisions:LED, LCD, Plasma

Description

Titan Series Swivel Wall Mount for Small 20 - 42" TVs 80lbs Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.