This item is Discontinued.

Monoprice Thunderbolt 3 (40 Gbps) USB-C Cable_ 100W_ 1.0m 24727

Thunderbolt 3 (40 Gbps) USB-C Cable_ 100W_ 1.0m (Discontinued)

  • Mfr # 24727
  • Zoro # G1716017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24727
Zoro #
G1716017
UPC #
889028058640
Country of Origin
China

Description

ThunderboltTM 3 brings Thunderbolt to USB-C® at speeds up to 40 Gbps; creating one compact port that does it all – delivering the fastest; most versatile connection to any dock; display; or data device. For the first time; one computer port connects to Thunderbolt devices; every display; and billions of USB devices. For Thunderbolt and USB Devices Supports Data and Video Dual 4K@60Hz or 5K@60Hz Video Single-cable Docking with Notebook Charging For Thunderbolt and USB Devices: Connects to any dock; display; or data device; including billions of USB devices.Support for Data and Video: A single cable now provides four times the data and twice the video bandwidth of any other cable; while also supplying power.Dual 4K@60Hz or 5K@60Hz Video: Quickly view and edit photos and video on a notebook while simultaneously connected to two 4K@60Hz displays (or one 5K display) and external storage.Single-cable Docking with Notebook Charging: Now; one compact port provides ThunderboltTM 3 data transfer; support for two 4K@60Hz displays; and quick notebook charging with a single cable. It's the most advanced and versatile USB-C® docking solution available. External GraphicsGamers can now connect plug 'n' play external graphics to a notebook to enjoy the latest games at recommended or higher settings. Thunderbolt NetworkingProvides a peer-to-peer connection at 10 GbE speeds to quickly transfer files between computers; perform PC migrations; or set up small workgroups with shared storage.Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! ThunderboltTM; ThunderboltTM 3; and the Thunderbolt logo are trademarks of Intel Corporation or its subsidiaries in the U.S. and/or other countries.USB Type-C® and USB-C® are registered trademarks of USB Implementers Forum; Inc.Updated Jan 24; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.