This item is Discontinued.

Monoprice Thunderbolt 3 Dual DisplayPort Docking Station with USB-C MFDP Support 36656

Thunderbolt 3 Dual DisplayPort Docking Station with USB-C MFDP Support (Discontinued)

  • Mfr # 36656
  • Zoro # G1717618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36656
Zoro #
G1717618
UPC #
889028119051
Country of Origin
China

Description

This Monoprice ThunderboltTM 3 Dual DisplayPort® Docking Station offers you the ability to connect to any USB Type-C® compatible computer. When connected to a Thunderbolt 3 computer; it supports two 4K@60Hz displays and USB 3.1 Gen 2 10Gbps data throughput; while connecting to a any non-Thunderbolt 3 USB-C® computer allows it to support two 1080p@60Hz displays and USB 3.1 Gen 1 5Gbps data throughput. Additionally; it provides a Gigabit Ethernet connection; 3.5mm audio; and up to 60 watts of Power Delivery to any Thunderbolt 3 or USB-C equipped computer. This single dock solves all of your DisplayPort and USB-C connectivity needs! ThunderboltTM 3 Connectivity Dual 4K@60Hz MFDP Compatible for USB-C Computers USB-C Power Delivery Thunderbolt 3 Connectivity: The ThunderboltTM 3 standard delivers 40Gbps bandwidth; which allows you to connect multiple data and video devices to your Windows® or Mac® OS X® computer using single USB Type‐C® /ThunderboltTM 3 cable. A USB-C® cable is included with the dock; so you won't need an additional cable to connect to your computer. Dual 4K@60Hz: Connect two DisplayPortTM displays at resolutions up to 4K@60Hz each to your ThunderboltTM 3 equipped Mac® or Windows® PC or laptop. Experience uncompressed; vibrant; 4K@60Hz video and embedded audio for gaming; video streaming; or multiple monitor desktop configurations. MFDP Compatible for USB-C Computers: The dock is MFDP compatible; which means that it supports the DisplayPort®/USB-C® Alternate Mode; which allows it to carry two DisplayPort video signals at resolutions up to 1080p@60Hz on any USB-C computer. USB-C Power Delivery: In addition to carrying data and video; the USB Type-C® connector supports the USB Power Delivery standard with up to 60 watts of power; allowing you to charge your laptop's battery during use. Support Files: User's Manual (Jun 20; 2019) ThunderboltTM; ThunderboltTM 3; and the Thunderbolt logo are trademarks of Intel Corporation or its subsidiaries in the U.S. and/or other countries. DisplayPort® and the DisplayPort® logo are registered trademarks of the Video Electronics Standards Association. The SuperSpeed USB Trident Logo and the SuperSpeed USB 10 Gbps Trident Logo are registered trademarks of USB Implementers Forum; Inc. USB Type-C® and USB-C® are trademarks of USB Implementers Forum; Inc. Microsoft® and Windows® are either registered trademarks or trademarks of Microsoft Corporation in the United States and/or other countries. Apple®; Mac®; MacBook®; MacBook Pro®; and OS X® are trademarks of Apple Inc.; registered in the U.S. and other countries. Updated Mar 25; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.