This item is Discontinued.

Monoprice Tilting Wall Mount for 32 55" Tv 10473

Tilting Wall Mount for 32 55" Tv (Discontinued)

  • Mfr # 10473
  • Zoro # G8795145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10473
Zoro #
G8795145
UPC #
757901802799
Country of Origin
China

Dimensions

Max. Screen Size Supported
55 in
Min. Screen Size Supported
32 in

Details

Item
Tilting Wall Mount for 32 55" Tv
Color
Black
Load Capacity
99 lb
Material
Steel
Includes
Mounting Hardware
Green Environmental Attribute
Environmentally Friendly
Features
Built-in Spirit Level, 15° Downward Tilt, Anti-theft, Adjustable, -15° to 10° Tilt
Application
Brick, Wood Stud, Concrete, Wall
Device Supported
LCD Display, Plasma Display, TV, LED TV
VESA Mount Compatible
Yes
Mounting Pattern
400 x 400, 75 x 50

Description

Tilting Wall Mount for 32 55 In. Tv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.