This item is Discontinued.

Monoprice Touchscreen Stylus, Black 9244

Touchscreen Stylus, Black (Discontinued)

  • Mfr # 9244
  • Zoro # G7578435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9244
Zoro #
G7578435
UPC #
-
Country of Origin
Multiple

Dimensions

Length
5 7/8 in
Diameter
5/8 in

Details

Touchscreen Compatibility
Universal
Item
Touchscreen Stylus
Tip Material
Rubber
Barrel Color
Black
Includes
Pocket Clipl and Ink Pen

Description

Touchscreen Stylus, Universal, Color Black, Length 5-7/8 In., Width 5/8 In., Height 5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.