Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Touchscreen Stylus, Silver, PK3 9755

Touchscreen Stylus, Silver, PK3 (Discontinued)

  • Mfr # 9755
  • Zoro # G7492606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9755
Zoro #
G7492606
UPC #
844660097242
Country of Origin
Multiple

Dimensions

Length
4 1/2 in
Diameter
3/8 in

Details

Touchscreen Compatibility
Universal
Item
Touchscreen Stylus
Tip Material
Rubber
Barrel Color
Silver
Includes
Pocket Clip
Barrel Material
Aluminum

Description

Touchscreen Stylus, Universal, Color Silver, Length 4-1/2 In., Width 3/8 In., Height 3/4 In., Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.