This item is Discontinued.

Monoprice Triple RCA Dubbing Cable, RG59U, 50 ft. 2181

Triple RCA Dubbing Cable, RG59U, 50 ft. (Discontinued)

  • Mfr # 2181
  • Zoro # G3248271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2181
Zoro #
G3248271
UPC #
844660021810
Country of Origin
China

Dimensions

Cable Length
50 ft
Length
50 ft
Overall Length
50 ft

Details

Cable Type
Composite, RG-59/U
Jacket Material
PVC
Color
Black
Conductor Material
Gold-Plated Connectors
Shielding Type
Super, Low-Loss Shielded
Impedance
75 ohm
Number of Cables
3
Shielding
Super, Low-Loss Shielded
For Use With
Video Equipment
Features
Gold Plated RCA Connectors
Connector Type
3-RCA Male/3-RCA Male
Item
RCA Audio/Video Cable
Shielded / Unshielded
Shielded
Coaxial Cable Type
RG-59/U
End 1 Connection Type
RCA Male
Cable Color
Black
Jacket Color
Black
End 1 Number of Connections
1
Maximum Impedance
75 ohm
End 1 Connection Finish
Gold-Plated
End 2 Connection Finish
Gold-Plated
NEC Article and Type
Not Rated
Shielded
Shielded
End 2 Connection Type
RCA Male
Total Number of Cables
3
End 2 Number of Connections
1

Description

RCA Audio/Video Cable, Cable Color Black, Overall Length 50 ft, Coaxial Cable Type RG-59/U, For Use With Video Equipment, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 3, End 1 Connection Type RCA Male, End 2 Connection Type RCA Male, Jacket Color Black, Conductor Material Gold-Plated Connectors, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.