
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601040
Zoro #
G8811787
UPC #
757901803383
Country of Origin
China
Dimensions
Conductor Size
28 AWG
Length
3 ft.
Details
Cable Type
3.5mm TRS
Wire Gauge
28 AWG
Item
Trs 1/8",M,To Two 1/4" Ts,M,Cable
For Use With
iPod, iPhone, AndroidTM Phone, or Other Media Device to Your Pro Audio Gear Using This 3.5mm TRS to Two 1/4" TS Male Adapter Cable from Monoprice
Connector Type
1/8" TRS(M) to 1/4" TS(M)
Features
This 32.5-Inch Long Cable Is the Ideal Solution for Connecting Portable Media Devices to Professional Audio Equipment, such as A Mixing Console, It Features A 3.5mm (1/8") TRS Plug On One End and A Pair of 1/4" TS Plugs On the Other
Product Type
Audio Cable
Description
1/8" TRS male to two 1/4" TS male cable - 3 feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.