
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601402
Zoro #
G8811951
UPC #
757901811128
Country of Origin
China
Dimensions
Cable Length
1.50 ft
Conductor Size
20 AWG
Length
1.5 ft.
Details
Cable Type
Instrumentation
Jacket Material
Cloth
Color
Black; Gold
Conductor Material
Copper
Wire Gauge
20 AWG
Shielding
99% Copper Braid
Item
T/S 1/4",M,Instrument Cable,Blk/Gold
Features
The Cable Features Gold-Plated Connectors for Smooth, Corrosion-Free Connections Every Time, Great Sounding, No-Noise Guitar/Studio Recording Instrument Cable When You Use This Cloth Series 1/4" TS Male 20AWG Instrument Cable
Connector Type
Male
Shielded / Unshielded
Shielded
Solid / Stranded
Solid
Material
Plastic - Jacket
Product Type
Audio Cable
Description
1.5ft. Cloth Series 1/4" T/S Male 20AWG Instrument Cable - Black & Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.