Shop MONOPRICE
See all product information
Create Account
Ts M To Ts M 8 Chan Snake Cable 20 ft.
- Mfr # 601496
- Zoro # G8812100
product price:Â
$
43.75
/ea
Key Features
Cable Type
6.35mm
Cable Length
20 ft
Color
Red; White; Green; Yellow; Black; Blue; Gray; Brown
Conductor Size
26 AWG
Conductor Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 601496
- Zoro #
- G8812100
- UPC #
- 757901810022
- Country of Origin
- China
- Cable Type
- 6.35mm
- Color
- Red; White; Green; Yellow; Black; Blue; Gray; Brown
- Conductor Material
- Copper
- Wire Gauge
- 26 AWG
- Number of Cables
- 8
- Shielding
- Aluminum Foil Shielding
- Item
- Audio Cable
- Connector Type
- Male to Male
- Features
- Eight Balanced Mono or Unbalanced Stereo Lines with Color Coded Wires (Red, White, Green, Yellow, Black, Blue, Gray, And Brown), Eight Channels Of Audio Between Equipment With 1/4-Inch TS Jacks Using This 8-Channel 1/4-Inch TS Male To 1/4-Inch TS Male Snake Cable
- Shielded / Unshielded
- Shielded
- Product Type
- Audio Cable
- Connection A
- 8 x 6.35mm Audio - Male
- Product Line
- Pro Audio
- Connection B
- 8 x 6.35mm Audio - Male
- Device Supported
- Audio Device
- Cable Characteristic
- Snake Cable
Dimensions
- Cable Length
- 20 ft
- Conductor Size
- 26 AWG
- Length
- 20 ft.
Description
6 Meter (20ft) 8-Channel 1/4" TS Male to 1/4" TS Male Snake Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.