This item is Discontinued.

Monoprice Ts Male Instrmnt Cable, Blk, Gold 20 ft. 601420

Ts Male Instrmnt Cable, Blk, Gold 20 ft. (Discontinued)

  • Mfr # 601420
  • Zoro # G8811945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601420
Zoro #
G8811945
UPC #
757901809354
Country of Origin
China

Dimensions

Cable Length
20 ft
Conductor Size
20 AWG
Length
20 ft.

Details

Cable Type
Instrumentation
Jacket Material
Cloth
Color
Black; Gold
Conductor Material
Copper
Wire Gauge
20 AWG
Shielding
99% Copper Braid
Item
Ts Male Instrmnt Cable,Blk,Gold 20 ft.
Connector Type
Male
Features
The Cable Features Gold-Plated Connectors for Smooth, Corrosion-Free Connections Every Time, Great Sounding, No-Noise Guitar/Studio Recording Instrument Cable When You Use This Cloth Series 1/4" TS Male 20AWG Instrument Cable
Shielded / Unshielded
Shielded
Solid / Stranded
Solid
Material
Plastic - Jacket
Product Type
Audio Cable

Description

20ft Cloth Series 1/4" TS Male 20AWG Instrument Cable - Black & Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.