
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611602
Zoro #
G8812487
UPC #
757901814433
Country of Origin
China
Dimensions
Depth
3.7"
Width
1.8"
Height
2"
Details
Item
Tube Overdrive Mini Pedal
Material
Metal
Compatibility
Guitars
Product Type
Overdrive Pedal
Description
Tube Overdrive Mini Pedal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.