This item is Discontinued.

Monoprice UltraFlex 40AWG High Speed HDMI Cable 4K@60Hz HDR 18Gbps YCbCr 4:4:4_ 39852

UltraFlex 40AWG High Speed HDMI Cable 4K@60Hz HDR 18Gbps YCbCr 4:4:4_ (Discontinued)

  • Mfr # 39852
  • Zoro # G1720740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39852
Zoro #
G1720740
UPC #
889028140253
Country of Origin
China

Description

The 40/36AWG UltraFlexTM High Speed HDMI® Cable is incredibly thin and flexible. The Micro Coaxial construction allows it to deliver 4K@60Hz resolution with YCbCr 4:4:4; HDR support; and 18Gbps of bandwidth; while being half the diameter of a ordinary HDMI cable. UltraFlex cables are the perfect solution for tight spaces where flexibility is of paramount concern. Reliably distribute 4K@60Hz video signals to your UHDTV using this UltraFlexTM High Speed HDMI® Cable from Monoprice! This High Speed HDMI Cable supports the following general features: Micro Coaxial cable construction 18Gbps data throughput Gold plated connectors Supports HDR and HDR10. HDR is an acronym for High Dynamic Range. TVs with HDR show a better; more realistic image with more contrast; brightness; and colors than ever before. HDR significantly expands contrast ratio and color accuracy. Contrast ratio is related to how bright or dark a screen is and color accuracy is how closely the colors on the screen match colors in real life. Bright images seem brighter; with more depth. Full YCbCr 4:4:4 Chroma Sampling at 4K Supports Dolby VisionTM It supports the following HDMI features: Supports all HDMI® resolutions up to 4K@60Hz (3840x2160p@60Hz); including 3D and Multi View video Supports the 21:9 cinema aspect ratio Supports up to 32 audio channels and a 1536 kHz audio sampling rate Simultaneous delivery of dual video streams to multiple users on the same screen Supports SA-CD; DVD-Audio; DTS-HD Master AudioTM; Dolby TrueHDTM; and other high-definition audio standards Supports Deep Color; up to 16-bits per channel; including the Sony® x.v.ColorTM standard Supports extended CEC (Consumer Electronics Control) commands and functions; the HDMI Ethernet Channel; and the Enhanced Audio Return Channel features UltraFlexTM is a trademark of Monoprice Inc. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. DTS®; the Symbol; and DTS and the Symbol together are registered trademarks of DTS; Inc. DTS-HDTM and DTS-HD Master AudioTM are trademarks of DTS; Inc. Dolby®; Dolby VisionTM; Dolby TrueHDTM; and the double-D symbol are trademarks of Dolby Laboratories. Sony® is a registered trademark of Sony Corporation. x.v.ColorTM and the x.v.Color logo are trademarks of Sony Corporation. Updated Feb 12; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.