This item is Discontinued.

Monoprice Universal Multi-Purpose Wall Mounted Outlet Shelf 10lb Weight Capacity 39493

Universal Multi-Purpose Wall Mounted Outlet Shelf 10lb Weight Capacity (Discontinued)

  • Mfr # 39493
  • Zoro # G2018444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39493
Zoro #
G2018444
UPC #
889028136683
Country of Origin
China

Description

Whether it’s your phone; Google Home Mini speaker; Amazon Echo speaker or electric toothbrush; it will make all of your electric devices within a hand’s reach! More importantly; this shelf will maintain a clean a neat look with the cable hook inside. We also provide two wall plate options for your power socket. This sturdy shelf is held in place with your existing outlet cover (no additional holes needed) and allows you to add storage space anywhere there's an outlet. This space saving solution is great for small electronics up to 11lbs. Perfect for Sonos; Amazon Echo; Google Home and for placing your phone while charging. Features: Easy to Install - Installs in minutes and can hold up to 10lbs. Two outlet cover plates will fit both duplex and decorator outlet. All you need is a screwdriver. Built-in cable management channel gives you easy access to the outlet while allowing easy cable management. This outlet shelf frees up the counter space and provides a clean overall look with cables neatly hidden. Dimensions: 130x120x162.5mm (5.1"x4.7"x6.4") Weight Capacity: 5kg (11lbs) Support Files: User's Manual (Nov 25; 2019) Updated Nov 25; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.