This item is Discontinued.

Monoprice Usb 2.0 A M/A F Ext 28/24AWG Cable, 6 ft. 8606

Usb 2.0 A M/A F Ext 28/24AWG Cable, 6 ft. (Discontinued)

  • Mfr # 8606
  • Zoro # G8793410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8606
Zoro #
G8793410
UPC #
844660086062
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Usb 2.0 A M/A F Ext 28/24AWG Cable,6 ft.
Color
White
Features
Corrosion-free, Smooth
Cable Type
USB
Product Type
Data Transfer Cable

Description

Usb 2.0 A M/A F Ext 28/24AWG Cable,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.