This item is Discontinued.

Monoprice Usb 2.0 A M/A F Ext 28/24Awg Cable 6Ft 8606

Usb 2.0 A M/A F Ext 28/24Awg Cable 6Ft (Discontinued)

  • Mfr # 8606
  • Zoro # G0830616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8606
Zoro #
G0830616
UPC #
844660086062
Country of Origin
Unknown

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
(1) USB 2.0 Type A - Male
End 2 Connection Type
(1) USB 2.0 Type A - Female
Color
White
Features
Corrosion-free
Cable Type
USB
Cable Characteristic
Extension Cable
Connector Plating
Gold
Wire Gauge
28/24 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.