Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice USB 2.0 Cable, 10 ft.L, Black 5454

USB 2.0 Cable, 10 ft.L, Black (Discontinued)

  • Mfr # 5454
  • Zoro # G2620852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5454
Zoro #
G2620852
UPC #
00844660054542
Country of Origin
Multiple

Dimensions

Cable Length
10 ft
Overall Length
10 ft

Details

Item
USB Cable
Connector Type
A Male to 4 Pin B Mini Male
USB Specification
2.0
Color
Black
Standards
CSA, UL
For Use With
MP3, PDA
End 1 Connection Type
Type A
End 2 Connection Type
Mini B
Features
Ferrite Core, Gold Plated
Product Type
USB Cable
End 1 Number of Connections
1
End 2 Number of Connections
1

Description

USB Cable, USB Specification 2.0, 10 ft, Color Black, Connector Type A Male to 4 Pin B Mini Male, Ferrite Core, Gold Plated, For Use With MP3, PDA, CSA, UL Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.