This item is Discontinued.

Monoprice USB 2.0 Cable, 6 ft.L, Black 106

USB 2.0 Cable, 6 ft.L, Black (Discontinued)

  • Mfr # 106
  • Zoro # G2413704
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
106
Zoro #
G2413704
UPC #
844660001065
Country of Origin
Multiple

Dimensions

Cable Length
6 ft
Overall Length
6 ft

Details

Item
USB Cable
Connector Type
A Male to 4 Pin B Mini Male
USB Specification
2.0
Color
Black
Standards
CSA, UL
For Use With
MP3, PDA
End 1 Connection Type
Type A
End 2 Connection Type
Mini B
Features
Silver Plated
Product Type
USB Cable
End 2 Number of Connections
1
End 1 Number of Connections
1

Description

USB Cable, USB Specification 2.0, 6 ft, Color Black, Connector Type A Male to 4 Pin B Mini Male, Silver Plated, For Use With MP3, PDA, CSA, UL Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.