Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice USB 2.0 to DVI Display Adapter (2048x1152) 6038

USB 2.0 to DVI Display Adapter (2048x1152) (Discontinued)

  • Mfr # 6038
  • Zoro # G2016597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6038
Zoro #
G2016597
UPC #
844660060383
Country of Origin
China

Details

Adapter Type
DVI/USB
Product Type
Video Adapter

Description

This USB 2.0 Graphic Adapter allows you to quickly and easily add an additional monitor to your desktop or laptop. The connected monitor can be configured to either clone your primary screen or extend the Windows® desktop; allowing visibility of more applications at the same time. The driver uses very few computer resources and offers a vast array of screen resolutions and color depths. This ensures that there is little difference in performance between a directly connected screen and a screen connected through the USB 2.0 Graphic Adapter. It supports up to six simultaneous displays; including widescreen displays; extending your both desktop and your horizons. It operates at a maximum resolution of 1920x1200 (16:10) or 2048x1152 (16:9). Features: Can easily mirror the main display Extend left; right; above; or below Can be rotated left; right; or upside-down DVITM; VGA; and HDMI® support Maximum Resolution: 1920x1200 (16:10) or 2048x1152 (16:9) @60Hz; 32-bit Minimum Resolution: 1024x786 (@ 60; 70; 75; and 85 Hz; 32-bit) USB 2.0 powered - low power consumption Lossless compression Works with CRT; LCD; and projector displays Standard and widescreen aspect ratios Features high-performance DDR memory Uses a virtual driver Stackable by design with a small footprint Completely silent operation Onboard power and status indicator LEDs Portable; making for easy travel Compatible Operating Systems: Windows 95; 98; 98SE; ME; NT; 2000; XP (32-bit); Windows Vista® (32 & 64-bit); Windows 7 (32 & 64-bit); Windows 8.1 (32 & 64-bit) Mac® OS 9.x; OS X® 10.1.x - 10.8.x Linux® **Not compatible with PPC based macs** Support Files: User's Manual for Windows (Sep 30; 2014) User's Manual for Windows (Apr 25; 2014) User's Manual for Mac OS X (Mar 22; 2013) User's Manual for Mac OS X (Oct 17; 2008) User's Manual (Nov 31; 2008) Drivers for Windows Vista; 7; 8; and 8.1 (32/64 bit) ver 7.7M0 (Sep 29; 2014) Drivers for Windows XP (32-bit); Vista; 7; 8; 8.1 (32/64 bit) ver 7.6M2 (Apr 25; 2014) Drivers for Mac OS X 10.6-10.9 ver 2.2 (Jun 10; 2014) Drivers for Mac OS X 10.4-10.7 ver 1.7 (Dec 8; 2011) DVITM is a trademark of the Digital Display Working Group. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. Microsoft®; Windows®; and Vista® are either registered trademarks or trademarks of Microsoft Corporation in the United States and/or other countries. Apple®; Mac®; and OS X® are trademarks of Apple Inc.; registered in the U.S. and other countries. Linux® is the registered trademark of Linus Torvalds in the U.S. and other countries. Updated Sep 5; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.