This item is Discontinued.

Monoprice Usb 2.0 Video Grabber, Audio 5616

Usb 2.0 Video Grabber, Audio (Discontinued)

  • Mfr # 5616
  • Zoro # G8788775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5616
Zoro #
G8788775
UPC #
844660056164
Country of Origin
China

Details

Item
Usb 2.0 Video Grabber,Audio
Product Type
Video Grabber
System Requirements
Intel Pentium or AMD Athlon 1.4 GHz or higher (2.4 GHz or higher recommended), 512 MB RAM (1 GB recommended), DirectX 9 or higher compatible graphics card with 64 MB (128 MB recommended), DirectX 9 or higher compatible sound card, 1 GB of disk space to install software, USB 2.0 (Hi-Speed) port, DVD burner for creating DVDs, Operating System(s):Windows 95, Windows 98, Windows ME, Windows NT, Windows 2000, Windows XP (32/64-bit), Windows Vista (32/64-bit), Windows 7 (32/64-bit)

Description

Usb 2.0 Video Grabber,Audio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.