This item is Discontinued.

Monoprice USB 3.0 10-port Switch Hub_ with AC Adapter 21788

USB 3.0 10-port Switch Hub_ with AC Adapter (Discontinued)

  • Mfr # 21788
  • Zoro # G2017078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21788
Zoro #
G2017078
UPC #
889028050842
Country of Origin
China

Description

Expand your computer's connection capabilities by adding 10 SuperSpeed USB 3.0 ports with this hub. Individual switches make it easy to reset connections or to temporarily disconnect devices. Use with a laptop or desktop PC to connect external hard drives; flash drives; mobile devices; keyboards; mice; and other USB peripherals. This hub can be powered directly from a computer for use with most USB peripherals; or use the included AC power adapter to reliably connect high power-draw devices. This hub is capable of data transfer speeds up to 5Gbps via USB 3.0; but is also backwards compatible with USB 2.0 and 1.1 computers and devices. No drivers or complicated configurations are required - just plug it in and start using it right away! Features: 10 USB ports to expand connectivity for computers with limited ports Individual switches make it easy to reset connections or to temporarily disconnect unused devices Includes AC Adapter for reliable connection with USB devices that require more power Works with high-bandwidth USB 3.0 devices; such as external hard drives; high resolution webcams; camcorders; video surveillance cameras; digital video cameras; multi-channel audio and more Easy to Install; Plug and Play - no driver installation needed on Windows®; Linux®; and Mac® systems Microsoft® and Windows® are either registered trademarks or trademarks of Microsoft Corporation in the United States and/or other countries. Linux® is the registered trademark of Linus Torvalds in the U.S. and other countries. Apple® and Mac® are trademarks of Apple Inc; registered in the U.S. and other countries. Updated Nov 21; 2019

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.