USB Cable, 3 ft Overall L., White
- Mfr # 12844
- Zoro # G1716437
product price:Â
$
16.39
/ea
Key Features
Cable Length
3 ft
End 1 Connection Type
Lightning - Male
End 2 Connection Type
USB Type A - Male
Color
White
Features
Molded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12844
- Zoro #
- G1716437
- UPC #
- 889028008621
- Country of Origin
- Viet Nam
- Item
- Data Transfer Cable
- End 1 Connection Type
- Lightning - Male
- End 2 Connection Type
- USB Type A - Male
- Color
- White
- Features
- Molded
- Cable Type
- Proprietary/USB
- Product Type
- Data Transfer Cable
- Compatibility
- Apple - iPhone 6s Plus, 6s, 6 Plus, 6, 5s, 5c, iPad Air 5, iPad Air 2, iPad mini, iPad mini 2, mini 3, iPad 4G, iPod nano 7G, iPod touch 5G
- Connector on Second End Details
- 1 x USB Type A - Male
- Connector Plating
- Gold
- MFI
- Yes
- Connector on First End Details
- 1 x Lightning - Male
- Product Line
- Select
- End 1 Number of Connections
- 1
- End 2 Number of Connections
- 1
- Wire Color
- White
Dimensions
- Cable Length
- 3 ft
- Length
- 3 ft
- Overall Length
- 3 ft
Description
USB Cable, USB Specification Not Applicable, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.