Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Usb 3.0 Usb, C Male To Usb, A F Cable, 3ft. 13812

Usb 3.0 Usb, C Male To Usb, A F Cable, 3ft. (Discontinued)

  • Mfr # 13812
  • Zoro # G8804251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13812
Zoro #
G8804251
UPC #
889028018712
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Usb 3.0 Usb,C Male To Usb,A F Cable,3ft.
Features
Reversible
Cable Type
USB
Product Type
Data Transfer Cable

Description

USB 3.0 USB-C Male to USB-A Female Cable_ 3ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.