This item is Discontinued.

Monoprice Usb C 2.0To Usb C, 6 ft.Gray 14994

Usb C 2.0To Usb C, 6 ft.Gray (Discontinued)

  • Mfr # 14994
  • Zoro # G8807465
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14994
Zoro #
G8807465
UPC #
889028030745
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Usb C 2.0To Usb C,6 ft.Gray
Features
Reversible, Tangle Resistant
Color
Gray
Cable Type
USB
Product Type
Data Transfer Cable

Description

Palette Series 2.0 USB-C to USB-C_ 6ft Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.