This item is Discontinued.

Monoprice Usb C 3.0 To Usb A Female Cable, 1.5 ft. 13007

Usb C 3.0 To Usb A Female Cable, 1.5 ft. (Discontinued)

  • Mfr # 13007
  • Zoro # G8799467
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13007
Zoro #
G8799467
UPC #
889028010259
Country of Origin
China

Dimensions

Cable Length
1.50 ft

Details

Item
Usb C 3.0 To Usb A Female Cable,1.5 ft.
Features
Reversible, Rugged
Cable Type
USB
Product Type
Data Transfer Cable

Description

Usb C 3.0 To Usb A Female Cable,1.5 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.