USB-C Male to Mico-B Female Adapter
- Mfr # 18628
- Zoro # G2016886
product price:Â
$
6.79
/ea
Key Features
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
Micro USB Type B - Female
Color
Black
Connector Gender on Second End
Female
Adapter Type
Micro USB-B/USB-C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18628
- Zoro #
- G2016886
- UPC #
- 889028046500
- Country of Origin
- China
Dimensions
- Height
- 0.2 in
- Depth
- 0.4 in
- Width
- 0.9 in
Details
- Item
- Computer Cable Adapter
- End 1 Connection Type
- USB Type C - Male
- End 2 Connection Type
- Micro USB Type B - Female
- Color
- Black
- Connector Gender on Second End
- Female
- Adapter Type
- Micro USB-B/USB-C
- Features
- Corrosion Resistance
- Device Supported
- Charger, Video Device, Mobile Device
- Connector Gender on First End
- Male
- Contact Plating
- Gold
- Connector on Second End Details
- 1 Micro USB Type B - Female
- Connector on First End Details
- 1 x USB Type C - Male
- Number of Connections
- 1
- Cable Connector Type
- USB-C Male to Micro B Female
- Product Type
- Computer Cable Adapter
- Signal Type
- USB
- Wire Color
- Black
Description
Cable Connector Type USB-C Male to Micro B Female, Cable Length Not Applicable, Number of Connections 1, Computer Cable Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.