USB Cable, 1.5 ft Overall L., Black
- Mfr # 38378
- Zoro # G1718406
product price:Â
$
16.85
/ea
Key Features
End 1 Connection Type
Lightning
End 2 Connection Type
USB Type C
Color
Black
Product Line
Essential
Connector on Second End Details
1 x USB Type C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38378
- Zoro #
- G1718406
- UPC #
- 889028125304
- Country of Origin
- Viet Nam
- Item
- Data Transfer Cable
- End 1 Connection Type
- Lightning
- End 2 Connection Type
- USB Type C
- Color
- Black
- Product Line
- Essential
- Connector on Second End Details
- 1 x USB Type C
- Connector on First End Details
- 1 x Lightning
- Features
- Charging, EMI Protection
- Cable Type
- Lightning/USB-C
- MFI
- Yes
- End 1 Number of Connections
- 1
- Product Type
- USB Cable
- End 2 Number of Connections
- 1
- Wire Color
- Black
Dimensions
- Length
- 1.5 ft
- Overall Length
- 1.5 ft
Description
USB Cable, USB Specification Not Applicable, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.