Shop MONOPRICE
See all product information
Create Account
USB-C to HDMI and USB-C Female
- Mfr # 15244
- Zoro # G8808241
product price:Â
$
23.35
/ea
Key Features
Product Type
Computer Cable Adapter/Splitter
Resolution - Maximum
3840 x 2160 30 Hz
Number of Connections
2
Wire Color
White
Signal Bandwidth
30 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15244
- Zoro #
- G8808241
- UPC #
- 889028033289
- Country of Origin
- Viet Nam
- Item
- Computer Cable Adapter/Splitter
- Product Type
- Computer Cable Adapter/Splitter
- Resolution - Maximum
- 3840 x 2160 30 Hz
- Number of Connections
- 2
- Wire Color
- White
- Cable Connector Type
- USB-C to HDMI and USB-C Female
- Signal Type
- HDMI, USB
- Color
- White
Dimensions
- Signal Bandwidth
- 30 Hz
Description
Cable Connector Type USB-C to HDMI and USB-C Female, Number of Connections 2, Computer Cable Adapter/Splitter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.