series P568-050 HDMI Gold Digital Video Cable, 10PK
- Mfr # TRPP568050
- Zoro # G323365210
product price:Â
$
81.75
/pk of 10, $8.18/ea
Key Features
Cable Length
50 ft
Cable Type
HDMI
Connector Type on Second End
HDMI Type A Digital Audio/Video - Male
Application
DTV's ( Digital Television ), Plasma displays, LCD TV's, and projectors, to Digital source devices, such as Digital Set-Top boxes, DVD/DVD-R players, and AV receivers
Conductor Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRPP568050
- Zoro #
- G323365210
- UPC #
- 37332137852
- Country of Origin
- China
- Cable Type
- HDMI
- Connector Type on Second End
- HDMI Type A Digital Audio/Video - Male
- Application
- DTV's ( Digital Television ), Plasma displays, LCD TV's, and projectors, to Digital source devices, such as Digital Set-Top boxes, DVD/DVD-R players, and AV receivers
- Conductor Material
- Copper
- Item
- Video Cable
- Connector Type on First End
- HDMI Type A Digital Audio/Video - Male
- Color
- Black
- Series
- Gold
Dimensions
- Cable Length
- 50 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.