USB C to VGA Adapter
- Mfr # 34187
- Zoro # G2016807
product price:Â
$
21.45
/ea
Key Features
Features
Reversible, Plug and Play, Lightweight
Adapter Type
USB-C/VGA
Operating System Compatibility
Mac OS, Windows
Connector Gender on First End
Male
Maximum Resolution Supported
1920 x 1200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34187
- Zoro #
- G2016807
- UPC #
- 889028093702
- Country of Origin
- Viet Nam
- Item
- Computer Cable Adapter
- Features
- Reversible, Plug and Play, Lightweight
- Adapter Type
- USB-C/VGA
- Operating System Compatibility
- Mac OS, Windows
- Connector Gender on First End
- Male
- Maximum Resolution Supported
- 1920 x 1200
- Material
- Aluminum Body
- Connection B
- 1 x VGA - Female
- Connector Gender on Second End
- Female
- Device Supported
- Desktop Computer
- Connection A
- 1 x USB 3.1 Type-C - Male
- Minimum Operating Temperature
- 113°F (45°C)
- Wire Color
- Silver
- Signal Type
- USB, VGA
- Product Type
- Computer Cable Adapter
- Resolution - Maximum
- 1920 x 1200 60 Hz
- Cable Connector Type
- 1x Downstream VGA Female, USB Upstream Type-C Male
- Number of Connections
- 1
- Color
- Silver
Dimensions
- Signal Bandwidth
- 60 Hz
Description
Cable Connector Type 1x Downstream VGA Female, USB Upstream Type-C Male, Number of Connections 1, Computer Cable Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.