USB Cable, 13.1 ft Overall L., Black
- Mfr # 24283
- Zoro # G1718065
product price:Â
$
22.29
/ea
Key Features
End 1 Connection Type
USB Type C
End 2 Connection Type
USB Type C
Color
Black
Product Line
Essentials
Connector on First End Details
1 x USB Type C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24283
- Zoro #
- G1718065
- UPC #
- 889028054130
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB Type C
- End 2 Connection Type
- USB Type C
- Color
- Black
- Product Line
- Essentials
- Connector on First End Details
- 1 x USB Type C
- Connector on Second End Details
- 1 x USB Type C
- Cable Type
- USB-C
- Charging Power
- 60 W
- End 2 Number of Connections
- 1
- End 1 Number of Connections
- 1
- USB Specification
- 2.0
- Product Type
- USB Cable
- Data Transfer Speed
- 480 MBps
- Wire Color
- Black
Dimensions
- Length
- 13.1 ft
- Overall Length
- 13.1 ft
Description
USB Cable, USB Specification 2.0, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.