Shop MONOPRICE
See all product information
Create Account
USB-C to USB 3.0 Plus Ethernet
- Mfr # 14503
- Zoro # G8805627
product price:Â
$
28.69
/ea
Key Features
Color
White
Form Factor
External
Host Interface
USB 3.1 (Gen 1) Type C
Number of Network (RJ-45) Ports
1
Platform Supported
ChromeOS, PC, Mac
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14503
- Zoro #
- G8805627
- UPC #
- 889028025833
- Country of Origin
- Viet Nam
Details
- Item
- Computer Cable Adapter
- Color
- White
- Form Factor
- External
- Host Interface
- USB 3.1 (Gen 1) Type C
- Number of Network (RJ-45) Ports
- 1
- Platform Supported
- ChromeOS, PC, Mac
- Total Number of USB Ports
- 3
- Number of USB 3.0 Ports
- 3
- Number of Connections
- 3
- Product Type
- Computer Cable Adapter
- Wire Color
- White
- Cable Connector Type
- (3) USB 3.0 Type-A
- Signal Type
- USB
Description
Cable Connector Type (3) USB 3.0 Type-A, Number of Connections 3, Computer Cable Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.