Shop MONOPRICE
See all product information
Create Account
USB Cable, 6 ft Overall L., Black
- Mfr # 38610
- Zoro # G1716288
product price:Â
$
8.99
/ea
Key Features
End 1 Connection Type
Type C
End 2 Connection Type
Type A
Color
Black
Connector on First End Details
1 x USB 3.0 Type A - Male
Product Material
Thermoplastic Elastomer (TPE) - Jacket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38610
- Zoro #
- G1716288
- UPC #
- 889028127612
- Country of Origin
- China
- Item
- USB Cable
- End 1 Connection Type
- Type C
- End 2 Connection Type
- Type A
- Color
- Black
- Connector on First End Details
- 1 x USB 3.0 Type A - Male
- Product Material
- Thermoplastic Elastomer (TPE) - Jacket
- Cable Type
- USB/USB-C
- Connector on Second End Details
- 1 x USB 3.0 Type C - Male
- Product Line
- Select
- Features
- Flexible
- End 1 Number of Connections
- 1
- End 2 Number of Connections
- 1
- Product Type
- USB Cable
- USB Specification
- 3.0
- Wire Color
- Black
Dimensions
- Length
- 6 ft
- Overall Length
- 6 ft
Description
USB Cable, USB Specification 3.0, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.